Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A

WA Shank Grind Stone, Red A MO141

by FSK
4.14 (7)
Item.#
07696026
Mfr.#
MO141
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Grain Size
60
Bond
Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
6x13x3x30
Compatible Materials
Alloy steel, tool steel, and carbon steel
Maximum Rotation Speed (min-1[r. p.m])
72000 (Overhang(O)13mm)
Shape
A
Abrasive Grain
WA (red)
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-30 11:32:09
I used it to remove broken pins. Sharpness is good and hardness is not complicated just right.
This review is about item#7695974.
Maintenance such as spline
3
From Japan
On 2018-01-13 09:17:06
Is it that there is neither possible nor impossible? I can use it normally.
This review is about item#7695983.
Alminite peeling of small parts etc.
5
From Japan
On 2016-10-28 12:14:37
Alignment of whetstone and shaft is better than low-priced overseas production, and it is saved to use as it is. Depending on the application, it may be easy to clog, so I felt it would be better if there are more weak abrasive grain bonds products.
This review is about item#7696053.
Product processing
4
From Japan
On 2016-04-19 16:34:57
It is quite user-friendly.
This review is about item#35083474.
Polishing of turning tool
4
From Japan
On 2016-02-10 15:28:20
It is used to polish the turning tool, but persist in the super hard material.
This review is about item#35083483.
Slide with the other part.
3
From Japan
On 2015-11-29 19:09:56
I have no problem.
This review is about item#07696053.
Polishing
5
From Japan
On 2012-08-02 22:09:59
I got a lot of work comfortably I think that if you knew it sooner, there was no unnecessary hardship ...
This review is about item#07696044.