Buy more than* S$200* and get FREE SHIPPING

  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A

WA Shank Grind Stone, Red A MO461

by FSK
4.00 (6)
Item.#
07696071
Mfr.#
MO461
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
16x32x6x36
Grain Size
60
Compatible Materials
Alloy steels, tool steels, carbon steel
Shape
A
Abrasive Grain
WA (red)
Maximum Rotation Speed (min-1[r. p.m])
33600 (when overhang(O)13mm)
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.