Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WA Shank Grind Stone, Red O
  • WA Shank Grind Stone, Red O
  • WA Shank Grind Stone, Red O
  • WA Shank Grind Stone, Red O

WA Shank Grind Stone, Red O MO744

by FSK
3.00 (1)
Item.#
07696123
Mfr.#
MO744
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Bond
Vitrified
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
13600 (whrn overhang (O) 13-mm)
Compatible Materials
Alloy steel, tool steel, and carbon steel
Coupling
P
Abrasive Grain
WA (red)
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x50x6x36
Shape
O
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During polishing
3
From Japan
On 2015-11-28 16:35:16
It is good.
This review is about item#07696096.