Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A

A Shank Grind Stone Gray A MA141

by FSK
4.50 (2)
Item.#
07696132
Mfr.#
MA141
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General grinding of ferrous materials with low hardness.
Maximum Rotation Speed (min-1[r. p.m])
45600 (when overhang (O) 13-mm)
Shape
A
Abrasive Grain
A (gray)
Compatible Materials
Common steel material, raw steel materials, casting
Coupling
P
Grain Size
60
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
6x13x3x30
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cutting of iron parts
5
From Japan
On 2018-02-20 16:51:04
Although it is rough, it can be scraped down to the approximate place well and the time can be shortened.
This review is about item#7696132.
Bird carving
4
From Japan
On 2017-02-10 16:52:31
Although it is used to three-dimensionally express the overlapping condition of the wing feathers by shaping after rough cutting, the degree of shaving is very good.
This review is about item#7696132.