Buy more than* S$200* and get FREE SHIPPING

  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A

A Shank Grind Stone Gray A MA581

by FSK
Item.#
07696166
Mfr.#
MA581
Package Qty.
1PC
Ship pack of
1
4.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General grinding of ferrous materials with low hardness.
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
19x38x6x36
Grain Size
36
Compatible Materials
Common steel material, raw steel materials, casting
Coupling
P
Abrasive Grain
A (gray)
Maximum Rotation Speed (min-1[r. p.m])
25600 (when overhang (O) 13mm)
Shape
A