Buy more than* S$200* and get FREE SHIPPING

  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O

A Shank Grind Stone Gray O MA582

by FSK
Item.#
07696175
Mfr.#
MA582
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Shape
O
Abrasive Grain
A (gray)
Maximum Rotation Speed (min-1[r. p.m])
25600 (when overhang (O) 13mm)
Compatible Materials
Common steel material, raw steel materials, casting
Grain Size
36
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
19x38x6x36
Purpose
General grinding of ferrous materials with low hardness.