Buy more than* S$200* and get FREE SHIPPING

  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A
  • A Shank Grind Stone Gray A

A Shank Grind Stone Gray A MA681

by FSK
4.00 (1)
Item.#
07696184
Mfr.#
MA681
Package Qty.
1PC
Ship pack of
1
3.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General grinding of ferrous materials with low hardness.
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x25x6x38
Grain Size
36
Compatible Materials
Common steel material, raw steel materials, casting
Coupling
P
Abrasive Grain
A (gray)
Maximum Rotation Speed (min-1[r. p.m])
25600 (when overhang (O) 13mm)
Shape
A
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bird carving
4
From Japan
On 2017-02-10 16:52:31
But are used to a three-dimensional representation of the overlapping state of the wing feathers each part in the shaping of the post-rough is very good condition sharpener.
This review is about item#7696132.