Buy more than* S$200* and get FREE SHIPPING

  • A Shank Grind Stone Gray I
  • A Shank Grind Stone Gray I
  • A Shank Grind Stone Gray I
  • A Shank Grind Stone Gray I

A Shank Grind Stone Gray I MA740

by FSK
Item.#
07696193
Mfr.#
MA740
Package Qty.
1PC
Ship pack of
1
6.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General grinding of ferrous materials with low hardness.
Bond
Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x50x6x36
Grain Size
36
Compatible Materials
Common steel material, raw steel materials, casting
Coupling
P
Abrasive Grain
A (rat)
Maximum Rotation Speed (min-1[r. p.m])
19000 (when overhang (O) 13mm)
Shape
I