Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O
  • A Shank Grind Stone Gray O

A Shank Grind Stone Gray O MA744

by FSK
Item.#
07696211
Mfr.#
MA744
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Shape
O
Abrasive Grain
A (gray)
Maximum Rotation Speed (min-1[r. p.m])
13600 (when overhang (O) 13mm)
Compatible Materials
Common steel material, raw steel materials, casting
Grain Size
36
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x50x6x36
Purpose
General grinding of ferrous materials with low hardness.