Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WA Shank Grind Stone, White A
  • WA Shank Grind Stone, White A
  • WA Shank Grind Stone, White A

WA Shank Grind Stone, White A MW061

by FSK
Item.#
07696227
Mfr.#
MW061
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Abrasive Grain
WA (white)
Maximum Rotation Speed (min-1[r. p.m])
105000 (when overhang (O) 13mm)
Shape
A
Compatible Materials
Alloy steels, tool steels, carbon steel
Coupling
P
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
4x13x3x30
Grain Size
80
Bond
Vitrified bond