Buy more than* S$200* and get FREE SHIPPING

  • WA Shank Grind Stone, White A
  • WA Shank Grind Stone, White A
  • WA Shank Grind Stone, White A

WA Shank Grind Stone, White A MW261

by FSK
Item.#
07696245
Mfr.#
MW261
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Abrasive Grain
WA (white)
Shape
A
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
10x13x3x30
Compatible Materials
Alloy steel, tool steel, and carbon steel
Coupling
P
Grain Size
60
Bond
Vitrified
Maximum Rotation Speed (min-1[r. p.m])
45600 (when overhang (O) 13-mm)