Buy more than* S$200* and get FREE SHIPPING

  • A Shank Grind Stone Black A
  • A Shank Grind Stone Black A
  • A Shank Grind Stone Black A

A Shank Grind Stone Black A MB681

by FSK
3.75 (4)
Item.#
07696254
Mfr.#
MB681
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Grain Size
36
Bond
Resinoid bond
Maximum Rotation Speed (min-1[r. p.m])
25600 (when overhang(O)13mm)
Compatible Materials
For general metal, castings, stainless steel
Abrasive Grain
A (black)
Purpose
Rough grinding, deburring
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x25x6x38
Shape
A
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Polishing of plastics
5
From Japan
On 2016-11-29 20:36:25
I searched for various things, I could polish firmly at this price, lasted without uneven wear, it was exactly the ideal.
This review is about item#35084585.
Mechanical repair
3
From Japan
On 2016-08-16 10:29:27
It's better but the size is a little bigger
This review is about item#35084585.
SUS pipe inner diameter grinding
4
From Japan
On 2015-09-10 20:35:08
Although there is grinding power, it decreases quickly. Grinding power does not change until the end, and there is almost no clogging. There is no missing core so you can use it with confidence.
This review is about item#35084612.
Inner grinding of SUS pipe
3
From Japan
On 2015-08-24 08:50:24
Used for grinding weld beads. As a result of various attempts, this product is used at present. I think that the grinding power is strong. Although I have used dozens of bugs, there is no defect such as core shake or core deletion, and it will not be too large to be lost largely. You can use up with confidence until the end.
This review is about item#35084585.