Buy more than* S$200* and get FREE SHIPPING

  • PA Shank Grind Stone Pink A
  • PA Shank Grind Stone Pink A
  • PA Shank Grind Stone Pink A

PA Shank Grind Stone Pink A MP-141

by FSK
4.50 (2)
Item.#
07696263
Mfr.#
MP-141
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
N
Grain Size
60
Maximum Using Revolving Speed (min-1)
72000
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
6x13x3x30
Purpose
Precision grinding, such as alloy tool steels.
Abrasive Grain
PA
Shape
A
Bond
Vitrified
Maximum Rotation Speed (min-1[r. p.m])
72000 (when Overhang(O)13mm)
Compatible Materials
Alloy steel, tool steel, and stainless steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding of mold
4
From Japan
On 2015-09-17 03:53:17
I feel a little rough, but cost performance is good.
This review is about item#35084655.
Rust removal in hosel of golf iron head
5
From Japan
On 2015-08-27 15:02:05
I was looking for a durable rotating grinding stone to remove the rust which can be made in the hosel of soft iron forged iron head. The outer shape of Φ 8 and wear condition are just right. It is even better if the shaft length is 40 mm.
This review is about item#07696272.