Buy more than* S$200* and get FREE SHIPPING

  • PA Shank Grind Stone Pink A
  • PA Shank Grind Stone Pink A
  • PA Shank Grind Stone Pink A

PA Shank Grind Stone Pink A MP-261

by FSK
4.50 (2)
Item.#
07696281
Mfr.#
MP-261
Package Qty.
1PC
Ship pack of
1
2.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
N
Maximum Using Revolving Speed (min-1)
45600
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
10x13x3x30
Grain Size
60
Purpose
Precision grinding, such as alloy tool steels.
Abrasive Grain
PA
Bond
Vitrified bond
Maximum Rotation Speed (min-1[r. p.m])
45600 (when overhang(O)13mm)
Shape
A
Compatible Materials
Alloy steel, tool steel, and stainless steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding of mold
4
From Japan
On 2015-09-17 03:53:17
I feel that it is rough a little eye Cost performance than good.
This review is about item#35084655.
Rust in the hosel of the golf iron head
5
From Japan
On 2015-08-27 15:02:05
I was looking for a grinding wheel that is durable to remove the rust that can be in the hosel of soft iron forging iron head. Shape and wear and so on Φ8 is just good. It is even better when the shaft length is 40mm.
This review is about item#07696272.