Buy more than* S$200* and get FREE SHIPPING

  • Pressure Aerosols

Pressure Aerosols No.7560

4.60 (10)
Item.#
07696367
Mfr.#
No.7560
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-1213
Nozzle
Biceps opening
Hose Length (m)
5
Weight (kg)
2.75
2015 Trusco Published Pages
4 2564
AS ONE Part Number
1-6574-02
Nozzle Length (mm)
700-2100
Capacity (L)
5
TRUSCO Part Number
401-3204
Material
Nozzle: Stainless steel (SUS304), tank: polyethylene (PE), hose: elastomer (TP)
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Used when coating industrial chemicals when disassembling and cleaning air conditioning equipment
5
From Japan
On 2017-11-20 16:37:48
It is good because the part of the gun nozzle is made of metal that is sharp and eroded by trampling or chemicals. I am using a 7 liter size, is there anything bigger tank one more time?
This review is about item#36948055.
Disinfection of garden trees
5
From Japan
On 2017-04-29 09:54:49
The atomization of the disinfectant sprayed from the nozzle can be sprayed finely and evenly, and work can be done smoothly. Because of this, disinfectant solution is fewer than before, so you can work for a short time. Although the material and processing accuracy of the main body and accessories are good, the stretch nozzle is heavy due to stainless steel, and it is difficult to spray with one hand when the nozzle is fully extended. In the extended state of the nozzle, it is ok if you work with both hands by placing the main unit. Also, because the lever of the nozzle part is tough and wide, it seems unsuitable for people with small hands. I think that the nozzle part is the best if you use a light aluminum material as a spare. Since packing is expendable items, we want a guide as a separately sold item in the catalog.
This review is about item#48969742.
For fire suppression during fire work
5
From Japan
On 2017-01-05 15:10:35
Easy to operate, it is handy because everyone can understand it easily.
This review is about item#36948046.
When painting work
3
From Japan
On 2016-12-09 15:10:10
In order to apply pressure, the lever has to be pushed for a fair number of times, and the spray time is short compared to that. Speaking of price is reasonable. Good walking around
This review is about item#36948046.
Disinfection of vegetables
5
From Japan
On 2016-08-17 19:21:37
It changed from 4L to 5L. Conveniently used for over 10 years
This review is about item#7696367.
It is used for drug spraying work
5
From Japan
On 2016-08-15 18:07:32
Working efficiency has been improved using a pressure sprayer.
This review is about item#36948037.
For the prevention of trees and vegetables.
4
From Japan
On 2015-08-11 02:06:21
Because it is heavy overall, I am struggling.
This review is about item#48969742.
Cleaning spraying in air conditioner cleaning
5
From Japan
On 2015-06-29 20:35:47
Since I used the same thing so far, I can not use it suddenly, because I am free shipping looking for some companies on the internet mail order soon I ordered this one. Because it is easy to use it made it the same one.
This review is about item#36948037.
Insecticide application of fruit trees
5
From Japan
On 2014-02-13 13:32:27
Because the main body is plastic, I am thankful that I do not feel cold to touch with my body and carry around. Since the nozzle extends long, it can be easily spread even in high places, so I appreciate it. The efficiency of the work has improved.
This review is about item#48969751.
Spraying of release agent
4
From Japan
On 2013-10-23 18:39:53
I would appreciate it if you can buy only nozzles with easy nozzles.
This review is about item#36948055.