Buy more than* S$200* and get FREE SHIPPING

  • EM Electric Laminate Trimmer
  • EM Electric Laminate Trimmer
  • EM Electric Laminate Trimmer

EM Electric Laminate Trimmer TR-60

3.00 (3)
Item.#
07696385
Mfr.#
TR-60
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Time (minutes)
30
Dimensions (Height H x Width W x Depth D) (mm)
167x90x105
Revolution (min-1[r.p.m])
About 30000
Power (V)
100
Cycle(Hz)
50/60
Accessories
6mm straight bit trimmer guide template guide straight guide spanner special case
Chuck Pore Diameter (phi mm)
6
Cord Length (m)
1.9
Power Consumption (W)
400
Current (A)
4.1
Weight (kg)
1.25
Application
Grooving, woodwork cutting operations of trimming. Engraving of nameplate and signboard. Circle processing.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking product processing
2
From Japan
On 2014-09-09 22:28:18
It broke in one year after purchasing whether it used too much a load .... (We do not use it once a month, one hour per once) Now we are using trimmer of Ryoh ●. Price satisfied. However, it is important not to spare thousands of yen.
This review is about item#07696385.
Fixture fixture
5
From Japan
On 2014-07-17 18:35:21
Soft start can be very relieved. Although I have a bag for storage, I am worried about strength strongly because the plastic is thin, it is GOOD because it fits perfectly.
This review is about item#07696385.
Wood processing
2
From Japan
On 2012-03-02 23:42:10
Although it is using for a while after purchase, the main body has no particular problem. However, there are difficulties in base parts and guides. Accuracy of installation is bad, and if you are using it you will loose the screw loosely and the guide will come off. I can not use it for exact work at all. Accessories are like decorations, and if you do not do it as it is to actually use it will be like the above. As always, it is quite different from selling cheaply the goods of a famous manufacturer (that is, the expensive things) at a low price, and selling the cheapest ones cheaply, unprecedented origin. I think that most of the cheapest things that do not pass at the work site account for the "net store that supports the site". I sometimes do not want to complain because I purchase items from monotaro so much, but I wrote because I thought that reviews are necessary for those who purchase next.
This review is about item#07696385.