Buy more than* S$200* and get FREE SHIPPING

  • Craft Tag Tape

Craft Tag Tape KNT03T

4.82 (22)
Item.#
07696421
Mfr.#
KNT03T
Package Qty.
1Roll
Ship pack of
1
6.18 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.6
Adhesive Power (N/10mm)
3.3
Deploying Force (g/10 mm)
40.8
Adhesion (g/10mm)
898
Tensile Strength (kg/10mm)
5.61
Extensibility (%)
8.0
Tape Width (mm)
50
Character Contents
Handle with care
Tensile Strength (N/10mm)
60
Holding Power (mm)
0
Tuck (ball No.)
14
Base Material Thickness (mm)
0.110
Tape Thickness (mm)
0.140
Tape Length (m)
50
Color
Red base white character
TRUSCO Part Number
336-0211
Customer Reviews
5 star 18
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
Shipping items
5
From Japan
On 2017-09-26 17:32:06
Because it is a big note, it is not conspicuous if it sticks out.
This review is about item#7696446.
Attention aroused when transporting goods of handling attention
4
From Japan
On 2017-09-14 14:50:48
I am sticky and satisfied. After that, depending on the mood of the person who handles it
This review is about item#7696421.
Shipping items
5
From Japan
On 2017-06-24 18:27:38
For takkyubin with many newcomers, it is better to have a lot of caution, so you can use it easily.
This review is about item#7696421.
Packing indication of precision products
4
From Japan
On 2016-12-28 15:15:25
Although there is no sticking to paste on a wooden skid, there is no problem on wrapping paper.
This review is about item#7696421.
Used as a caution seal when packing
5
From Japan
On 2016-08-03 11:40:28
Both adhesive strength and length can be used without problems. There is no trouble in particular.
This review is about item#07696446.
Shipping packaging
5
From Japan
On 2016-05-05 15:24:47
Vertical writing is 30M, but horizontal writing is 50M so slightly COSPA is good. It is good to stand out because it is large.
This review is about item#07696421.
Packing and shipping
5
From Japan
On 2016-03-29 16:03:00
It was very convenient as it was with the gum tape, though it had corresponded by the tag until now.
This review is about item#07696421.
I stick it to shipping package
5
From Japan
On 2016-01-14 16:37:12
I want consumables to be a little thinner and lower the price.
This review is about item#07696421.
I use it by pasting it at the time of shipment at the time of shipment
5
From Japan
On 2015-12-15 15:59:42
I am very satisfied because it is cheaper and easier to use than the one I used before. I think that I will take care of you in the future.
This review is about item#07696421.
For packing
5
From Japan
On 2015-09-14 19:46:59
Used in a tape cutter. Adhesion is also good.
This review is about item#07696421.