Buy more than* S$200* and get FREE SHIPPING

  • Craft Tag Tape

Craft Tag Tape KNT03W

4.76 (25)
Item.#
07696446
Mfr.#
KNT03W
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.6
Adhesive Power (N/10mm)
3.3
Deploying Force (g/10 mm)
40.8
Adhesion (g/10mm)
898
Tensile Strength (kg/10mm)
5.61
Extensibility (%)
8.0
Tape Width (mm)
50
Character Contents
Fragile article cautions
Tensile Strength (N/10mm)
60
Holding Power (mm)
0
Tuck (ball No.)
14
Base Material Thickness (mm)
0.110
Tape Thickness (mm)
0.140
Tape Length (m)
50
Color
Red base white character
TRUSCO Part Number
336-0229
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
Attention at the time of shipment
3
From Japan
On 2018-03-13 17:33:52
Since it is not packed with this tape, it may be convenient if there are products with perforations.
This review is about item#7696421.
It is used for packing.
5
From Japan
On 2018-01-24 09:15:27
Because it is easy to see the letters, it is said that it is easy for customers to understand.
This review is about item#7696446.
For shipping and packing work
5
From Japan
On 2018-01-18 15:57:19
When cracks are shipped, they are cut and pasted as appropriate. Reasonable than the pre-cut seal. It is effective when the shipping company's broken seal is not noticeable. It will also be appealing to the addressee "carefully packed".
This review is about item#7696421.
Shipping items
5
From Japan
On 2017-09-26 17:32:06
Because it is a big note, it is not conspicuous if it sticks out.
This review is about item#7696446.
Attention aroused when transporting goods of handling attention
4
From Japan
On 2017-09-14 14:50:48
I am sticky and satisfied. After that, depending on the mood of the person who handles it
This review is about item#7696421.
Shipping items
5
From Japan
On 2017-06-24 18:27:38
For takkyubin with many newcomers, it is better to have a lot of caution, so you can use it easily.
This review is about item#7696421.
Packing indication of precision products
4
From Japan
On 2016-12-28 15:15:25
Although there is no sticking to paste on a wooden skid, there is no problem on wrapping paper.
This review is about item#7696421.
Used as a caution seal when packing
5
From Japan
On 2016-08-03 11:40:28
Both adhesive strength and length can be used without problems. There is no trouble in particular.
This review is about item#07696446.
Shipping packaging
5
From Japan
On 2016-05-05 15:24:47
Vertical writing is 30M, but horizontal writing is 50M so slightly COSPA is good. It is good to stand out because it is large.
This review is about item#07696421.
Packing and shipping
5
From Japan
On 2016-03-29 16:03:00
It was very convenient as it was with the gum tape, though it had corresponded by the tag until now.
This review is about item#07696421.