Buy more than* S$200* and get FREE SHIPPING

  • Craft Tag Tape

Craft Tag Tape KNT03H

4.84 (19)
Item.#
07696455
Mfr.#
KNT03H
Package Qty.
1Roll
Ship pack of
1
6.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.6
Adhesive Power (N/10mm)
3.3
Deploying Force (g/10 mm)
40.8
Adhesion (g/10mm)
898
Tensile Strength (kg/10mm)
5.61
Extensibility (%)
8.0
Tape Width (mm)
50
Character Contents
Waste disposal
Tensile Strength (N/10mm)
60
Holding Power (mm)
0
Tuck (ball No.)
14
Base Material Thickness (mm)
0.110
Tape Thickness (mm)
0.140
Tape Length (m)
50
Color
Red base white character
TRUSCO Part Number
336-0181
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Packing display of precision product
4
From Japan
On 2016-12-28 15:15:25
Although not enough adhesive to stick to the wooden skid, on top of the wrapping paper is no problem.
This review is about item#7696421.
Used as a note seal at the time of packing
5
From Japan
On 2016-08-03 11:40:28
Adhesive force, can be used without problems in both length. There is no particular trouble.
This review is about item#07696446.
Shipping container
5
From Japan
On 2016-05-05 15:24:47
Vertical writing is 30M, but horizontal is slightly so 50M COSPA is good. It is good to stand out in a large character is.
This review is about item#07696421.
Packing shipment
5
From Japan
On 2016-03-29 16:03:00
Although we support is very convenient because it is together with duct tape in the tag until now.
This review is about item#07696421.
I am stuck on shipping luggage
5
From Japan
On 2016-01-14 16:37:12
Since consumables want to lower the price a little more thinly.
This review is about item#07696421.
We are using stuck to factory luggage
5
From Japan
On 2015-12-15 15:59:42
Because the cheaper usability good things that have been used previously am very satisfied. I think that from now also become indebted.
This review is about item#07696421.
Packing
5
From Japan
On 2015-09-14 19:46:59
Used to put in the tape cutter. Adhesion may be.
This review is about item#07696421.
Put in the box at the time of shipment
5
From Japan
On 2015-09-08 15:24:56
Especially not cheap, but we put a sticker as attention to customers like.
This review is about item#07696437.
Put on the packaging and cardboard
5
From Japan
On 2015-08-10 09:02:13
A long period of time can be used in spite of the price, you Tokukan is.
This review is about item#07696421.
Packing, attention
5
From Japan
On 2015-07-15 11:29:30
Kraft strength of enough to be used in Gamute place at the time of the tape while packing some. Since consumables, we would like to further price reduction. I wonder if hope has been are also shown with a letter.
This review is about item#07696421.