Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cut-Off Wheels
  • Cut-Off Wheels
  • Cut-Off Wheels
  • Cut-Off Wheels
  • Cut-Off Wheels
  • Cut-Off Wheels

Cut-Off Wheels -

3.88 (225)
Item.#
07696473
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe, Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
A/WA
Grain Size
46
Specification
With 2 reinforcement nets
Outer Diameter (phi mm)
106
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
1.0/1.2
Caution
Please wear dust goggles, mask. * Please replace once the outer diameter has been worn out to up to 60mm.
Customer Reviews
5 star 108
4 star 53
3 star 21
2 star 15
1 star 28
Review Rating: 3.88
225 Customer Reviews
The reviews are automatic translation.
Product processing
4
From Japan
On 2018-06-16 15:24:09
It is economical and can be used without problems. I would like to order again.
This review is about item#7696473.
Cutting of iron material
5
From Japan
On 2018-06-05 15:07:14
Used to cut old iron stepladder and other metals to discharge to scrap iron. The abrasion of the whetstone was small and it was considerable number cut by 1 piece.
This review is about item#07696473.
Car maintenance etc.
5
From Japan
On 2018-06-03 07:13:41
JA 11 Rear leaf Since pivot pin can not be fixed, it was used, but it was not scraped by the side so it was possible to cut the bolt without damaging the frame, the sharpness is satisfactory.
This review is about item#07696473.
Single pipe pipe cutting
5
From Japan
On 2018-05-28 23:22:52
I was amazed how much easier it was to disconnect than I expected. I think that wear of the grindstone is a little earlier.
This review is about item#7696473.
Used for cutting metal
5
From Japan
On 2018-05-27 08:41:11
I think sharpness is also good. I would be happy if you could last a little longer if possible.
This review is about item#07696473.
When cutting the steel plate
2
From Japan
On 2018-05-26 14:41:08
Because it was inexpensive, I bought 20 sheets, but it got rubbed quickly, so replacing was troublesome.
This review is about item#7696473.
Cutting of iron agent.
4
From Japan
On 2018-05-22 21:04:36
This time cutting whetstone is satisfied with goods with excellent cost performance because it is purchase as a tying to become free shipping, as a consumable item.
This review is about item#7696473.
Cutting and painting work
5
From Japan
On 2018-05-21 15:31:10
It will be a repeat order. It is inexpensive and sharpness is also very good.
This review is about item#7696473.
When cutting SS steel plate material
5
From Japan
On 2018-05-16 10:49:08
I was surprised at all that the consumption of grindstone was very low. The grinding stone used to cut the 1 m length of t 7 mm was only one and a half. I am very satisfied.
This review is about item#7696473.
Cutting of steel pipe in house
5
From Japan
On 2018-05-09 10:45:12
I used it for cutting by repairing replacement of iron pipes in the house. It was sharp that I could cut sharpness and work time.
This review is about item#07696473.