Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 542 Series Display Unit EC Counter

542 Series Display Unit EC Counter EC-101D

5.00 (1)
Item.#
07696482
Mfr.#
EC-101D
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance Decision Output
OK, + NG, over NG (open collector)
Storage Temperature Range (degree c)
Over 10 over 50 (20 over 80% RH non-condensing)
Outer Dimensions (Width W x Height H x Depth D) (mm)
96x48x84.6
Output Type
Digimatic output and tolerance judgment output and is switched by the parameter
Minimum Displayed Amount (mm)
0.01/0.001
Operating Temperature Range (deg C)
0 over 40 (20 over 80% RH non-condensing)
Accessories
AC adapter / rubber feet
Tolerance Decision Display
3-stage LED display (orange, green, red)
Display Range (mm)
+ / Over 9999.99 / + / over 999.999: maximum
Input Method
Preset, display hold (at the time of tolerance judgment output)
Quantization Error
+ / - 1 count
Power
Dedicated AC adapter No.526688
Weight (g)
150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Display of digital scale
5
From Japan
On 2016-12-21 14:33:23
It's small and easy to install. This time it was mounted on a milling machine and it got better accuracy.
This review is about item#7696482.