Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Drill

Air Drill GTAD-30

4.00 (2)
Item.#
07696647
Mfr.#
GTAD-30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chuck Diameter (mm phi)
1.0-10 (3/8 inch) (Maximum)
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Working Pressure (MPa)
0.61
Body Weight (kg)
1.2
No Load Rotation Speed (min-1[r.p.m])
1800
Other Side's Hose Size
Inner diameter 6.5mm (1/4 inch) or more
Body Dimension (mm) Overall Length
213
Air Consumption (L/min)
112
Drilling Ability (mm)
9.5 (Reference value: May differ depending on the thickness and material of the object, ability of compressor.)
Set Contents
Air drill body One-touch plug Sealing tape Mini oil insertion Chuck handle
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Iron hole drilling
4
From Japan
On 2014-11-13 14:38:53
We are using it for machining pilot holes of M4 ~ M6. Previously I exchanged dust according to size, but I use it without removing it like M4 dedicated drill, M5 dedicated drill · · · because it is cheap.
This review is about item#07696647.
Drilling of panels etc.
4
From Japan
On 2014-03-20 15:17:29
Compared to the same amount of air drill that I used before, the torque was felt weak for higher rotation speed. Weight is also unnoticeable but unexpectedly heavy. The operating noise is also large. Chuck is attached, it is a very small chuck. It seems to be troublesome to lose compatibility with chucks of other drills. The feeling of the trigger is hard to convey in words, but fine adjustment does not work, it is difficult when you want to turn slowly. It can be used without problems if you simply burn a hole such as a board. It seems that it is not suitable for precise hole drilling (when it is not good if it is off by 1 ㎜).
This review is about item#07696647.