Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Ratchet

Air Ratchet GTAR-06

3.33 (9)
Item.#
07696656
Mfr.#
GTAR-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Other Side's Hose Size
Inner diameter 6.5mm (1/4 inch) or more
Body Dimension (mm) Overall Length
276
Air Consumption (L/min)
105
No Load Rotation Speed (min-1[r.p.m])
200
Plug-in Angle (mm [inch])
9.5[3/8]
Set Contents
Air ratchet wrench body One-touch plug Mini oil insertion Sealing tape
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Working Pressure (MPa)
0.61
Body Weight (kg)
1.18
Maximum Torque (N m)
81
Capability
W3/8, M10 bolt (nut opposite side 17mm)
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
Automobile dismantling
4
From Japan
On 2015-08-18 16:52:38
Since the rotation is slow time-consuming, but I think that there is more durable than other models.
This review is about item#07696656.
Desorption and male inspection of farm equipment
4
From Japan
On 2015-06-30 18:44:23
I'm glad to buy the force than I thought was strong.
This review is about item#07696656.
The bike car maintenance
1
From Japan
On 2013-10-15 21:22:30
Rotational speed slow, no-load 200 rev / min? It also does not go 60 times. There is no power, I feel the screws little loose with this. I wonder if is wrong how to use? Feeling. Speaking by force, how are pressure down hose at 10m?
This review is about item#07696656.
Mechanical repair
1
From Japan
On 2013-05-24 17:54:15
It was purchased fooled to look and amount of money, big. Well was to be confirmed, but you can use the once ordinary!
This review is about item#07696656.
To work a large number of narrow place of work or a nut
5
From Japan
On 2012-01-24 17:22:14
Grip is easy to grip to fit the hand.
This review is about item#07696656.
Work tightening of the narrow place
4
From Japan
On 2011-02-01 21:44:09
The sound of the exhaust gas is anxious A bit too heavy
This review is about item#07696656.
Used to attach and detach the cap bolt that holds the press jig
3
From Japan
On 2010-05-19 13:39:03
On heavy since the large-sized of the swing type, the is but drawback slower than the rotational speed of thought, was able to buy in about one-fifth of the amount of money to those that had been purchased until now. Making are happy because the sturdy likely.
This review is about item#07696656.
Car maintenance
3
From Japan
On 2010-04-17 11:24:23
Since the cheap price it uses in disposable sense. It is quite fragile is unlikely, but ...
This review is about item#07696656.
It is using the car maintenance in general.
5
From Japan
On 2009-04-08 10:04:33
Remove the easy bolt and nut even in a narrow place, tightening can be. Easy also long thing of the stroke. Workability and UP far. It is an excellent thing.
This review is about item#07696656.