Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Grinder
  • Air Grinder
  • Air Grinder

Air Grinder GTAG-17

3.73 (11)
Item.#
07696665
Mfr.#
GTAG-17
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Other Side's Hose Size
Inner diameter 6.5mm (1/2 inch) or more
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Working Pressure (MPa)
0.61
Body Weight (kg)
0.40
Set Contents
Air grinder body Grinding wheel with 3mm shaft x 5 Grinding wheel with 6mm shaft x 5 6mm collet chuck 3mm collet chuck One-touch plug (for PT1/4 screw) x 1 Sealing tape x 1 Mini oil insertion x 1 Hand wrench x 2
Outlet Size (mm)
Collet chuck 3mm, 6mm
Body Dimension (mm) Overall Length
170
Air Consumption (L/min)
77
No Load Rotation Speed (min-1[r.p.m])
25000
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Tire puncture repair
4
From Japan
On 2016-11-24 14:38:57
I do not use still only once, but I think that it is without any good commodity swing core.
This review is about item#7696665.
Various polishing work
4
From Japan
On 2015-11-22 17:12:05
But easy to work, the fast decrease of the grinding wheel
This review is about item#07696665.
Tire puncture repair
5
From Japan
On 2015-11-06 11:09:56
Enough you can use.
This review is about item#07696665.
Mold polishing, polishing cylinder, metalworking
4
From Japan
On 2013-04-15 16:01:51
Broken things that were previously used, we purchased the item. It was a little anxious because the cheap price, but it was no problem. Too put the oil, you dirty hands. Because the pressure of the compressor has eight kilometers position, it did not result in a power-down.
This review is about item#07696665.
Cut chamfer, etc. of thin metal, or the like.
5
From Japan
On 2013-04-10 18:30:52
Prior to purchase, and the corresponding sound is loud reviewers - but had been hesitant to buy a look at, the price but noisy certainly sound Once you buy at an attractive, but it is annoying originally BB and the like, not at all a problem If you think the price no. Somthing not people talking about that can you buy a high brand item, and this is good with the adjustment the number of revolutions of the to be fully used. Just lightly made sometimes are surprised. In and vibration. Kana or with how much is after is okay to buy worry Kana, but in another preliminary.
This review is about item#07696665.
Used for polishing work
1
From Japan
On 2012-10-20 22:59:11
It does not become useless without quite torque as also written other people. Another person has been written like also enough power but I guess is a defective product?
This review is about item#07696665.
Polishing prior to mounting a rotating brush of the painted surface
1
From Japan
On 2012-09-13 21:05:23
Rotational force, there is no torque.
This review is about item#07696665.
Metal parts deburring
5
From Japan
On 2012-05-21 16:58:11
But I was looking for something that a 6 mm grinding wheel of an electric can use I bought this not be found. There is also a sound rotation adjustment can also power also Warikashi quiet and very good.
This review is about item#07696665.
It is using the polishing of rubber and metal.
5
From Japan
On 2011-11-05 13:57:26
We are using long, but it is very useful. It is strong in spite of the low price of this price.
This review is about item#07696665.
Grinding of aluminum parts
4
From Japan
On 2011-08-01 23:17:13
Lightly, power is no perfect Select the location where you use them because the sound is so big I want silencer to the exhaust port