Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Exhaust Air Kit
  • Exhaust Air Kit
  • Exhaust Air Kit

Exhaust Air Kit GTAH-102

3.20 (5)
Item.#
07696674
Mfr.#
GTAH-102
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use when air pressured is more than 0.61 MPa Please make sure to wear safety goggles during use
Air Outlet
1 / 4PT(Rc) male / PT (R) male
Air Consumption (L/min)
95
Length (Stroke)
66mm
Cape Chisel Dimension (mm x mm)
10.2x125
Working Pressure (MPa)
0.61
Body Weight (kg)
1.44
Set Contents
Air gouging body One touch plug 1/4 Sealing tape Oil feed Spring Bit (point chisel, flet chisel, sheet metal chiselA, rivet chisel, sheet metal chiselb) one each
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
To remove the carpet
5
From Japan
On 2016-03-25 21:26:35
It is light and easy to use
This review is about item#07696674.
Work of peeling concrete attached to formwork
1
From Japan
On 2015-09-15 21:21:11
Spring has gotten out of use for about 15 minutes after use.
Paints adhered in large quantities
5
From Japan
On 2013-10-11 13:45:50
It was light and paint was easy to do and fine work was possible
This review is about item#07696674.
We used it for rust removal of heavy equipment.
1
From Japan
On 2012-03-20 17:45:14
As soon as we started using it, we were very satisfied with very strong power (compressor pressure naturally within regulation) as in other reviews, but the attached spring broke in just 1 hour. Although I spared another pair of springs that I had bought in spare, I used it and used it, but this time the attached chisel collapsed considerably earlier than the thing I normally use (100 or less) In addition, I use it the next day When trying to do, the chisel does not vibrate due to air leakage from inside (?) This time. . . I bought two pairs as they jumped to the low price but it is very disappointing that it will not be usable in just 2 days. From next time I think I will buy things of firm making even if it is expensive.
This review is about item#07696674.
Concrete scuffing work
4
From Japan
On 2008-04-14 09:25:24
I am thankful if there are accessories of longer chisel heads. It may be sold separately. As spring breakage occurred immediately, we ordered several additional springs separately sold.
This review is about item#07696674.