Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Cutting Saw Blade

Metal Cutting Saw Blade 180x36P

4.00 (1)
Item.#
07696762
Mfr.#
180x36P
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
5500
Weight (g)
314
Edge Thickness (mm)
2.0
Number of Blades (p)
36
Caution
Do not use with disk grinder. Improper handling can lead to serious accidents. Read the user’s manual for proper use of this machine and others like it, and wear protective goggles and other dear when using.
Purpose
Cutting Stainless steel, reinforcement steel, channel steel, light ceiling bar, etc.
Hole Diameter (phi mm)
20
Equipment
Tipped cutter Tipped cutting machine
Stand Thickness (mm)
1.6
Outer Diameter (phi mm)
180
Caution
* Do not use with hardened steel, stainless steel.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Angle, striped steel plate
4
From Japan
On 2008-06-03 00:11:56
It was very economical and used
This review is about item#07696762.