Buy more than* S$200* and get FREE SHIPPING

  • Metal siding, chip aliminum saw

Metal siding, chip aliminum saw 80x32P

Item.#
07696857
Mfr.#
80x32P
Package Qty.
1Sheet
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
Metal siding, aluminum sash, thin steel cutting
Edge Thickness (mm)
1.3
Stand Thickness (mm)
1
Outer Diameter (phi mm)
80
Weight (g)
44
Hole Diameter (phi mm)
20
Equipment
Circular saw dust
Number of Blades (p)
32
Maximum Rotation Speed (min-1[r. p.m])
15000
Caution
Do not use with disk grinder. Improper handling can lead to serious accidents. Read the user’s manual for proper use of this machine and others like it, and wear protective goggles and other dear when using.