Buy more than* S$200* and get FREE SHIPPING

  • Metal siding, chip aliminum saw

Metal siding, chip aliminum saw 100x40P

Item.#
07696866
Mfr.#
100x40P
Package Qty.
1Sheet
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal siding, aluminum sash, thin steel cutting
Inner Diameter (phi mm)
20
Edge Thickness (mm)
1.3
Stand Thickness (mm)
1.0
Outer Diameter (phi mm)
100
Weight (g)
68
Hole Diameter (phi mm)
20
Number of Blades
40
Equipment
Dustproof circular saw
Number of Blades (p)
40
Maximum Rotation Speed (min-1[r. p.m])
13000
Caution
Do not use for disk grinder. Improper handling can lead to serious accidents. For how to use this product and compatibility details, please read the instruction manual, as well as using safety goggles/other safety equipment.