Buy more than* S$200* and get FREE SHIPPING

  • Metal siding, chip aliminum saw

Metal siding, chip aliminum saw 125x46P

Item.#
07696875
Mfr.#
125x46P
Package Qty.
1Sheet
Ship pack of
1
60.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal siding, aluminum sash, thin steel cutting
Equipment
Circular saw dust
Number of Blades (p)
46
Maximum Rotation Speed (min-1[r. p.m])
9600
Edge Thickness (mm)
1.5
Hole Diameter (phi mm)
20
Stand Thickness (mm)
1.2
Outer Diameter (phi mm)
125
Weight (g)
112
Caution
Do not use for disk grinder. Improper handling can lead to serious accidents. For how to use this product and compatibility details, please read the instruction manual, as well as using safety goggles/other safety equipment.