Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal siding, chip aliminum saw

Metal siding, chip aliminum saw 160x60P

Item.#
07696884
Mfr.#
160x60P
Package Qty.
1Sheet
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Metal siding, aluminum sash, thin steel cutting
Outer Diameter (phi mm)
160
Weight (g)
204
Number of Blades
60
Equipment
Dustproof circular saw
Number of Blades (p)
60
Hole Diameter (phi mm)
20
Maximum Rotation Speed (min-1[r. p.m])
6000
Inner Diameter (phi mm)
20
Edge Thickness (mm)
1.7
Stand Thickness (mm)
1.3
Caution
Do not use for disk grinder. Improper handling can lead to serious accidents. For how to use this product and compatibility details, please read the instruction manual, as well as using safety goggles/other safety equipment.