Buy more than* S$200* and get FREE SHIPPING

  • Metal siding, chip aliminum saw

Metal siding, chip aliminum saw 180x70P

Item.#
07696893
Mfr.#
180x70P
Package Qty.
1Sheet
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Purpose
Metal siding, aluminum sash, thin steel cutting
Stand Thickness (mm)
1.3
Outer Diameter (phi mm)
180
Weight (g)
262
Number of Blades
70
Equipment
Dustproof circular saw
Hole Diameter (phi mm)
20
Number of Blades (p)
70
Maximum Rotation Speed (min-1[r. p.m])
5500
Inner Diameter (phi mm)
20
Edge Thickness (mm)
1.7
Caution
Do not use for disk grinder. Improper handling can lead to serious accidents. For how to use this product and compatibility details, please read the instruction manual, as well as using safety goggles/other safety equipment.