Buy more than* S$200* and get FREE SHIPPING

  • Insertsaw for iron and stainless steel

Insertsaw for iron and stainless steel 100x24P

3.67 (3)
Item.#
07696902
Mfr.#
100x24P
Package Qty.
1Sheet
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, angle steel-reinforced, channel steel, light ceiling bar, etc.
Weight (g)
82
Stand Thickness (mm)
1.4
Outer Diameter (phi mm)
100
Caution
Do not use with disk grinder. Improper handling can lead to serious accidents. Read the user’s manual for proper use of this machine and others like it, and wear protective goggles and other dear when using.
Hole Diameter (phi mm)
20
Edge Thickness (mm)
1.8
Number of Blades (p)
24
Maximum Rotation Speed (min-1[r. p.m])
13000
Equipment
Chippuso cutters circular saw dust
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe cut
1
From Japan
On 2016-05-01 17:17:12
I carefully selected something with a higher price, but it was a big outing.
This review is about item#07696954.
4 mm iron plate cutting
5
From Japan
On 2016-04-06 22:54:25
There are many goods of this function from cheap to high, but we chose this product among them. I am satisfied with no problem. I do not know the life span, but I trust the name TENRYU.
This review is about item#07696936.
Cutting of steel pipe, angle
5
From Japan
On 2013-04-16 15:54:43
The cut is also neat and bali. It was nice to purchase.
This review is about item#07696954.