Buy more than* S$200* and get FREE SHIPPING

  • Insertsaw for iron and stainless steel

Insertsaw for iron and stainless steel 180x40P

3.67 (3)
Item.#
07696945
Mfr.#
180x40P
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, angle steel-reinforced, channel steel, light ceiling bar, etc.
Number of Blades (p)
40
Maximum Rotation Speed (min-1[r. p.m])
5500
Weight (g)
310
Number of Blades
40
Caution
Do not use with disk grinder. Improper handling can lead to serious accidents. Read the user's manual for proper use of this machne and others like it, and wear protective goggles and othre dear when using.
Stand Thickness (mm)
1.6
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20
Inner Diameter (phi mm)
20
Edge Thickness (mm)
2.0
Equipment
The chip saw cutter chip saw cutting machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe cut
1
From Japan
On 2016-05-01 17:17:12
I carefully selected something with a higher price, but it was a big outing.
This review is about item#07696954.
4 mm iron plate cutting
5
From Japan
On 2016-04-06 22:54:25
There are many goods of this function from cheap to high, but we chose this product among them. I am satisfied with no problem. I do not know the life span, but I trust the name TENRYU.
This review is about item#07696936.
Cutting of steel pipe, angle
5
From Japan
On 2013-04-16 15:54:43
The cut is also neat and bali. It was nice to purchase.
This review is about item#07696954.