Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insertsaw for iron and stainless steel

Insertsaw for iron and stainless steel 305x80P

3.67 (3)
Item.#
07696954
Mfr.#
305x80P
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, angle steel-reinforced, channel steel, light ceiling bar, etc.
Weight (g)
1018
Number of Blades
80
Stand Thickness (mm)
1.8
Outer Diameter (phi mm)
305
Caution
This chip saw is for low rotational speed use.Do not use in high speed cutting machines. Improper handling can lead to serious accidents. Read the user's manual for proper use of this machne and others like it, and wear protective goggles and othre
Hole Diameter (phi mm)
25.4
Inner Diameter (phi mm)
25.4
Edge Thickness (mm)
2.2
Number of Blades (p)
80
Maximum Rotation Speed (min-1[r. p.m])
1700
Equipment
The chip saw cutter chip saw cutting machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe cut
1
From Japan
On 2016-05-01 17:17:12
I carefully selected something with a higher price, but it was a big outing.
This review is about item#07696954.
4 mm iron plate cutting
5
From Japan
On 2016-04-06 22:54:25
There are many goods of this function from cheap to high, but we chose this product among them. I am satisfied with no problem. I do not know the life span, but I trust the name TENRYU.
This review is about item#07696936.
Cutting of steel pipe, angle
5
From Japan
On 2013-04-16 15:54:43
The cut is also neat and bali. It was nice to purchase.
This review is about item#07696954.