Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves

Rubber Gloves OR-001

4.14 (7)
Item.#
07697794
Mfr.#
OR-001
Package Qty.
1Pair
Ship pack of
1
5.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride
Body Weight (g)
67
Middle Finger Length (cm)
7.8
Size
M
Material (reverse side)
Cotton, rayon
Color
Violet
Overall Length (cm)
31
Around Palms (cm)
20
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Toilet cleaning etc. Handling of dirty items
3
From Japan
On 2017-05-06 16:30:36
Although it is soft and easy to use, it breaks or pierces with a bit of things compared to products of other companies, so it is stopping using it when dealing with sewage and waste. Especially there were times when the hole opened between the thumb and the index finger several times. If you reinforce this place, you can use it safely for toilet cleaning.
This review is about item#7697794.
For kitchen and outside weeding
5
From Japan
On 2017-02-11 16:59:52
I searched for it in a nearby home center but it was very helpful to me because I could not find the place. This glove has been loved for more than 30 years. It is strong and easy to use with familiar hands.
This review is about item#7697794.
Wash work
4
From Japan
On 2016-01-26 16:18:03
Usability is good. I like the detergent strongly
This review is about item#07697794.
Washing
4
From Japan
On 2015-10-26 14:57:00
Stable quality. It is a repeat.
This review is about item#07697794.
When using solvent
4
From Japan
On 2013-09-06 16:06:33
I am using it when washing with washing oil, but it is changing frequently as the cotton paddles. I would like a reinforcement inside. (Without changing unit price ...)
This review is about item#07697803.
Washing with water
4
From Japan
On 2013-05-21 07:37:16
There seems to be durability with thickness as well
This review is about item#07697803.
washing up. Cleaning the lavatory
5
From Japan
On 2011-09-10 08:43:15
It is thick and easy to use. The palm size is also sufficient. I am glad if this type has a long size (elbow or upper arm). Some items have a transparent cover, but if you put too much power you will be torn up soon.
This review is about item#07697803.