Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistent Gloves
  • Oil Resistent Gloves
  • Oil Resistent Gloves

Oil Resistent Gloves WH-450

3.67 (3)
Item.#
07697812
Mfr.#
WH-450
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For Automotive repair Has other applications, such as agricultural and pharmaceutical work.
Material (reverse side)
Cotton, rayon
Thickness (mm)
0.45 - 0.5
Middle Finger Length (cm)
7.8
Body Weight (g)
About 98
Material (surface)
Vinyl chloride
Color
Blue
Around Palms (cm)
20
Overall Length (cm)
31
Size
M
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chimney sweeping, car washing, farm work
3
From Japan
On 2013-11-15 11:43:32
It is hard to take off easily. I want a little more elasticity. If it is impossible for material, I want the wrist part to have elasticity such as bellows.
This review is about item#07697821.
cleaning
5
From Japan
On 2010-10-04 09:54:11
You can rest assured when using strong chemicals.
This review is about item#07697821.
Cleaning stainless steel parts
3
From Japan
On 2010-06-29 14:03:23
Cheap parts and cheap
This review is about item#07697812.