Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistent Gloves
  • Oil Resistent Gloves
  • Oil Resistent Gloves

Oil Resistent Gloves WH-450

3.67 (3)
Item.#
07697821
Mfr.#
WH-450
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For Automotive repair Has other applications, such as agricultural and pharmaceutical work.
Material (reverse side)
Cotton, rayon
Thickness (mm)
0.45 - 0.5
Middle Finger Length (cm)
8.3
Body Weight (g)
About 105
Material (surface)
Vinyl chloride
Color
Blue
Around Palms (cm)
23
Overall Length (cm)
33.5
Size
L
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chimney cleaning, car wash, field work
3
From Japan
On 2013-11-15 11:43:32
Wakizu take off hard pleasure. A little more stretch you want. The wrist portion if the material to unreasonable want to have a stretch like bellows.
This review is about item#07697821.
cleaning
5
From Japan
On 2010-10-04 09:54:11
When using the strong chemicals, you can rest assured.
This review is about item#07697821.
Cleaning of stainless steel parts
3
From Japan
On 2010-06-29 14:03:23
Cheap grab the parts
This review is about item#07697812.