Buy more than* S$200* and get FREE SHIPPING

  • Oilproof Fine Thin Gloves Type

Oilproof Fine Thin Gloves Type WH-012

5.00 (12)
Item.#
07697837
Mfr.#
WH-012
Package Qty.
1Pair
Ship pack of
1
2.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil work
Material (reverse side)
Vinyl chloride
Thickness (mm)
0.25
Middle Finger Length (cm)
7.4
Body Weight (g)
About 112
Material (surface)
Vinyl chloride
Color
Blue
Around Palms (cm)
19.4
Overall Length (cm)
29
Size
S
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Used for refueling kerosene stove
5
From Japan
On 2017-05-18 21:21:00
Used for refueling kerosene stove. Thick gloves are bad usability when refueling the stove / cartridge tank, but this is moderately thin and easy to use. In another case, it is also great for rain climbing gloves (buying one size larger one, using thin gloves for inner).
This review is about item#7697846.
Oil work
5
From Japan
On 2016-10-31 14:53:31
It is inexpensive and durable. Can be purchased at half price of those of other manufacturers, it has helped to reduce expenses. Also will continue to buy in the future.
This review is about item#7697855.
For disinfection
5
From Japan
On 2016-10-14 19:29:26
Since discarded can use it either good at this. Good enough because it is all right even if not discarded used. It is recommended.
This review is about item#7697855.
When machine maintenance
5
From Japan
On 2016-08-08 10:23:05
Because the oil is attached to the machine, but we use, such as during cleaning, We come in handy because you do not deteriorate long.
This review is about item#7697837.
Farm work
5
From Japan
On 2016-04-24 17:40:27
It will be torn immediately with a thin rubber gloves because it is often touch the soil and machinery in agriculture. Oil type is hard to break because of the thickness of the rubber, it will be saved because it does not sell quite even 100 average.
This review is about item#07697846.
Paint job, etc.
5
From Japan
On 2016-01-11 16:23:24
Always bought. Soft, it has come in handy so easy to be removed and attached.
This review is about item#07697855.
washing up
5
From Japan
On 2013-12-04 13:35:48
I'm using at the time of the winter of dishwashing, but removed with's a comfortable satisfied with gloves of furniture good thickness.
This review is about item#07697855.
Cleaning or the like of the cylinder
5
From Japan
On 2013-10-19 13:09:22
No problem, easy to use soft.
This review is about item#07697855.
Use at the time of manufacturing work
5
From Japan
On 2013-09-12 13:58:12
There is a fit, it feels firm. Because growth is small, it does not enter a little the large size of the hand.
This review is about item#07697855.
Weeding, dirty weather
5
From Japan
On 2013-01-28 11:39:29
If you touch the soil directly with a glove hand, it is dirty and often disposable, so if you wear cloth gloves such as gloves of gloves on the inside of large vinyl gloves, the summer will not be sticky with sweat and winter will not get cold.
This review is about item#07697855.