Buy more than* S$200* and get FREE SHIPPING

  • Oilproof Fine Thin Gloves Type

Oilproof Fine Thin Gloves Type WH-012

5.00 (11)
Item.#
07697855
Mfr.#
WH-012
Package Qty.
1Pair
Ship pack of
1
1.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil work
Material (reverse side)
Vinyl chloride
Thickness (mm)
0.25
Middle Finger Length (cm)
8.5
Body Weight (g)
About 127
Material (surface)
Vinyl chloride
Color
Blue
Around Palms (cm)
21
Overall Length (cm)
29.5
Size
L
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Oil work
5
From Japan
On 2016-10-31 14:53:31
It is inexpensive and durable. Can be purchased at half price of those of other manufacturers, it has helped to reduce expenses. Also will continue to buy in the future.
This review is about item#7697855.
For disinfection
5
From Japan
On 2016-10-14 19:29:26
Since discarded can use it either good at this. Good enough because it is all right even if not discarded used. It is recommended.
This review is about item#7697855.
When machine maintenance
5
From Japan
On 2016-08-08 10:23:05
Because the oil is attached to the machine, but we use, such as during cleaning, We come in handy because you do not deteriorate long.
This review is about item#7697837.
Farm work
5
From Japan
On 2016-04-24 17:40:27
It will be torn immediately with a thin rubber gloves because it is often touch the soil and machinery in agriculture. Oil type is hard to break because of the thickness of the rubber, it will be saved because it does not sell quite even 100 average.
This review is about item#07697846.
Paint job, etc.
5
From Japan
On 2016-01-11 16:23:24
Always bought. Soft, it has come in handy so easy to be removed and attached.
This review is about item#07697855.
washing up
5
From Japan
On 2013-12-04 13:35:48
I'm using at the time of the winter of dishwashing, but removed with's a comfortable satisfied with gloves of furniture good thickness.
This review is about item#07697855.
Cleaning or the like of the cylinder
5
From Japan
On 2013-10-19 13:09:22
No problem, easy to use soft.
This review is about item#07697855.
Use at the time of manufacturing work
5
From Japan
On 2013-09-12 13:58:12
There is a fit, it feels firm. Because growth is small, it does not enter a little the large size of the hand.
This review is about item#07697855.
Weeding, potteries
5
From Japan
On 2013-01-28 11:39:29
Since in many cases become disposable may become contaminated and touch the soil directly on the gloves, and on the inside of a large plastic gloves to attach the cloth gloves, such as work gloves summer is good not Betatsukazu winter is cold with sweat.
This review is about item#07697855.
Cleaning of daily office
5
From Japan
On 2009-04-08 09:13:48
Soft and durable. I think that it also be purchased from the next time.
This review is about item#07697837.