Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Soft And Thin Hand Type
  • Oil Resistant Soft And Thin Hand Type
  • Oil Resistant Soft And Thin Hand Type

Oil Resistant Soft And Thin Hand Type WH-013

4.25 (12)
Item.#
07697864
Mfr.#
WH-013
Package Qty.
1Pair
Ship pack of
1
1.56 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For gardening work and oil work For various purposes such as horticulture, mechnical work, etc.
Material (reverse side)
Vinyl chloride
Thickness (mm)
0.25
Size
S
Middle Finger Length (cm)
7.4
Material (surface)
Vinyl chloride
Color
Black
Body Weight (g)
About 135
Around Palms (cm)
19.4
Overall Length (cm)
29
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Marine product processing industry
4
From Japan
On 2016-09-08 09:01:35
Good you, but I want 2L size.
Plumbing work
3
From Japan
On 2016-06-25 12:33:22
Best enhancement of size up hope 2L ~ S size
This review is about item#07697873.
Farm work
5
From Japan
On 2016-04-05 18:57:37
Buy the S size. It was perfect for my palm around 20cm.
This review is about item#07697864.
When there is a contact of petroleum
5
From Japan
On 2016-04-05 15:21:19
Long-lasting and it was likely to feel of the product.
This review is about item#07697882.
Oil work
4
From Japan
On 2015-12-18 17:13:46
In particular, dissatisfaction is also not, I think that it is good quality.
This review is about item#07697873.
Farm work
4
From Japan
On 2015-03-24 19:39:23
Broken immediately
This review is about item#07697864.
Farm work
4
From Japan
On 2014-12-10 08:28:44
It is increased a little, but it is long-lasting.
This review is about item#07697882.
For farming
3
From Japan
On 2014-03-12 15:29:10
Quality is very good.
This review is about item#07697873.
Work in general
5
From Japan
On 2013-03-31 19:50:35
So thin I was worried that is easy to break, but it was okay. Since hardly fit tightly and stuffy in the hand, it is very easy to use. Because the sense of close to bare hands is ideal for fine work using a finger tip.
This review is about item#07697882.
Cleaning of drainage port
5
From Japan
On 2012-06-23 18:48:08
It fits in the hand in the thin. Also, it was not torn robust than had been thought.
This review is about item#07697873.