Buy more than* S$200* and get FREE SHIPPING

  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands

Deluxe Rubber Hands WH-050

3.84 (25)
Item.#
07697961
Mfr.#
WH-050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For seafood processing, home vegetable gardens
Material (reverse side)
Cotton, rayon
Size
S
Around Palms (cm)
20
Overall Length (cm)
25.5
Material (surface)
Natural rubber
Color
Black
TRUSCO Part Number
420-3127
Middle Finger Length (cm)
7.9
Body Weight (g)
82
Customer Reviews
5 star 12
4 star 6
3 star 1
2 star 3
1 star 3
Review Rating: 3.84
25 Customer Reviews
The reviews are automatic translation.
When farm work
4
From Japan
On 2016-11-01 08:08:43
I am using at the time of the farm work. Durability also come in handy well.
This review is about item#07697977.
Agriculture
5
From Japan
On 2016-10-22 20:07:13
I Rubber also liked a durable thick We're sorry to hear the discontinued ‥‥
This review is about item#7697977.
Farm work
2
From Japan
On 2016-07-14 17:22:01
It is slender. It might be good for women, but for men it may be difficult to wear them off.
This review is about item#07697977.
Shipboard loading and unloading
1
From Japan
On 2016-06-14 16:08:39
Small size and smelly
This review is about item#07697986.
cleaning
5
From Japan
On 2016-04-15 17:59:18
I have patronized many years. It strongly lasts for piercing as written in the package. Still it is relatively thin and easy to work. I think that there are probably no more good products unless it is work like using chemicals.
This review is about item#07697986.
Cleaning with alkaline detergent
5
From Japan
On 2016-04-15 01:30:53
It was white and somewhat discolored, but it could be used without problems
This review is about item#07697961.
Muddy wet work
3
From Japan
On 2015-12-15 10:52:20
It is suitable for fine manual work, I use a cotton glove beneath below. It will be wet in the summer and cold in the winter as well.
This review is about item#07697986.
Vegetable garden work
1
From Japan
On 2015-12-03 16:33:49
It was soft and easy to use, but the fingertip part broke in 2 days. I will return to the brown type made from Atom which I used before.
This review is about item#07697977.
Gardening
5
From Japan
On 2015-10-12 15:37:25
Good
This review is about item#07697995.
Cleaning alkaline detergent
4
From Japan
On 2015-09-23 00:52:40
Hand ruined is gone
This review is about item#07697961.