Buy more than* S$200* and get FREE SHIPPING

  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands

Deluxe Rubber Hands WH-050

3.84 (25)
Item.#
07697977
Mfr.#
WH-050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For seafood processing, home vegetable gardens
Material (reverse side)
Cotton, rayon
Middle Finger Length (cm)
8.2
Body Weight (g)
59
TRUSCO Part Number
420-3119
Material (surface)
Natural rubber
Color
Black
Overall Length (cm)
26
Size
M
Around Palms (cm)
21
Customer Reviews
5 star 12
4 star 6
3 star 1
2 star 3
1 star 3
Review Rating: 3.84
25 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-11-01 08:08:43
I use it during farm work. Durability is well handy as well.
This review is about item#07697977.
Agriculture
5
From Japan
On 2016-10-22 20:07:13
I liked it because the rubber was thick and durable, but I disappointed that it was discontinued and I am sorry ...
This review is about item#7697977.
Farm work
2
From Japan
On 2016-07-14 17:22:01
It is slender. It might be good for women, but for men it may be difficult to wear them off.
This review is about item#07697977.
Shipboard loading and unloading
1
From Japan
On 2016-06-14 16:08:39
Small size and smelly
This review is about item#07697986.
cleaning
5
From Japan
On 2016-04-15 17:59:18
I have patronized many years. It strongly lasts for piercing as written in the package. Still it is relatively thin and easy to work. I think that there are probably no more good products unless it is work like using chemicals.
This review is about item#07697986.
Cleaning with alkaline detergent
5
From Japan
On 2016-04-15 01:30:53
It was white and somewhat discolored, but it could be used without problems
This review is about item#07697961.
Muddy wet work
3
From Japan
On 2015-12-15 10:52:20
It is suitable for fine manual work, I use a cotton glove beneath below. It will be wet in the summer and cold in the winter as well.
This review is about item#07697986.
Vegetable garden work
1
From Japan
On 2015-12-03 16:33:49
It was soft and easy to use, but the fingertip part broke in 2 days. I will return to the brown type made from Atom which I used before.
This review is about item#07697977.
Gardening
5
From Japan
On 2015-10-12 15:37:25
Good
This review is about item#07697995.
Cleaning alkaline detergent
4
From Japan
On 2015-09-23 00:52:40
Hand ruined is gone
This review is about item#07697961.