Buy more than* S$200* and get FREE SHIPPING

  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands
  • Deluxe Rubber Hands

Deluxe Rubber Hands WH-050

3.84 (25)
Item.#
07697995
Mfr.#
WH-050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For seafood processing, home vegetable gardens
Material (reverse side)
Cotton, rayon
Overall Length (cm)
27
Size
LL
Around Palms (cm)
24.6
Material (surface)
Natural rubber
Color
Black
Body Weight (g)
65
TRUSCO Part Number
420-3101
Middle Finger Length (cm)
8.6
Customer Reviews
5 star 12
4 star 6
3 star 1
2 star 3
1 star 3
Review Rating: 3.84
25 Customer Reviews
The reviews are automatic translation.
When farm work
4
From Japan
On 2016-11-01 08:08:43
I am using at the time of the farm work. Durability also come in handy well.
This review is about item#07697977.
Agriculture
5
From Japan
On 2016-10-22 20:07:13
I Rubber also liked a durable thick We're sorry to hear the discontinued ‥‥
This review is about item#7697977.
Farm work
2
From Japan
On 2016-07-14 17:22:01
It is slender. You might say to women, but remove wear might be tough to men.
This review is about item#07697977.
Marine cargo handling
1
From Japan
On 2016-06-14 16:08:39
Size is small and smell tight
This review is about item#07697986.
cleaning
5
From Japan
On 2016-04-15 17:59:18
Many years and love. Strongly long-lasting in the piercing, as is written on the package. But it is still relatively thin and easy to work. Unless the tasks, such as use of chemicals, probably better products to this more than I do not think.
This review is about item#07697986.
Washing in an alkaline detergent
5
From Japan
On 2016-04-15 01:30:53
And it can be used without any problem but I was somewhat discolored white
This review is about item#07697961.
Work of muddy water wet
3
From Japan
On 2015-12-15 10:52:20
It is suitable for fine hand, have been used in the gloves of cotton under. It will also be in the winter cold in the summer of sweat wet.
This review is about item#07697986.
Garden work
1
From Japan
On 2015-12-03 16:33:49
It was easy to use soft, but the fingertip portion is torn in two days. It will return to the brown types of made atom that has been used previously.
This review is about item#07697977.
Gardening
5
From Japan
On 2015-10-12 15:37:25
Favorable
This review is about item#07697995.
Cleaning of alkaline detergent
4
From Japan
On 2015-09-23 00:52:40
Rough hands is gone
This review is about item#07697961.