Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • No.693 All-Sky Tape, Adhesive Side,

No.693 All-Sky Tape, Adhesive Side, No.693

Item.#
07698101
Mfr.#
No.693
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
The insulation seam sealing. In airtight sealing joints of the film. The waterproof seal around the sash. Waterproof sealing adhesive tape Waterproof and airtight for the windows area , around the doors , underlying roof, base junction such as the exterior of the foundation
Separator
Available
Tensile Strength (N/10mm)
23.0
Tape Thickness (mm)
0.5
Tape Length (m)
20
Tape Width (mm)
50
Tensile Strength (N/cm)
41
Adhesive Force (N/25mm)
23.0
Adhesive
Butyl rubber
Extensibility (%)
20
Base Material
Non-woven fabric
Type
One side adhesion strong type