Buy more than* S$200* and get FREE SHIPPING

  • Multi-Cutting Pliers
  • Multi-Cutting Pliers
  • Multi-Cutting Pliers
  • Multi-Cutting Pliers
  • Multi-Cutting Pliers

Multi-Cutting Pliers MCPHG200

4.82 (11)
Item.#
07698117
Mfr.#
MCPHG200
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Grip, crimp, and cutting, Grip, crimp, and cutting
Cutting Capacity (phi mm) Steel Wire
3.6
Cutting Capacity (phi mm) Copper Wire
4.0
Overall Length (mm)
200 (8inch)
Crimping Force
1.25 - 3.5
Blade Length (mm)
20
Weight (g)
290
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-01-12 19:19:29
If necessary, it is easy to use because it has good workability and it is familiar to others.
This review is about item#7698126.
work
5
From Japan
On 2017-12-09 08:59:27
It is very handy for pliers to bigly cut this Thank you very much
This review is about item#07698126.
Electrical construction
5
From Japan
On 2017-11-15 19:21:31
Originally I liked coloring but purchased, but I am satisfied with ease of use and functional as well
This review is about item#7698126.
At telephone extension work
5
From Japan
On 2017-04-15 17:55:42
Not only the flat part but also the pliers like it, it will be handled as it gets rolled, as it gets caught without slipping across thick objects.
This review is about item#7698117.
Electrical construction
4
From Japan
On 2017-03-12 15:06:28
In the past Victor's pliers had a hard blade, but this product is a bit disappointing as it is not as hard as it used to be.
This review is about item#7698126.
Electrical construction
4
From Japan
On 2016-06-01 17:06:22
I want you to make it cheaper for repeaters that are easy to use and have a good price and are expensive
This review is about item#07698126.
Installation work of the air conditioner
5
From Japan
On 2015-11-24 23:55:02
With the disconnection of VVF 2.0 - 3 c, it can be cut off lightly. Cutting of refrigerant pipe is easy without difficulty and it is very easy to use.
This review is about item#07698126.
Electrical construction
5
From Japan
On 2015-06-04 08:13:16
When borrowing a little from what my colleague was using, I got it easy to use and purchased. I am very pleased that I will purchase it in this series next time as well.
This review is about item#07698126.
Equipment work
5
From Japan
On 2013-05-10 15:59:42
About 10 years ago I was looking for a thing of the same manufacturer from the craftsman since I heard that the use feeling is good, but I could not make a round trip around by chance I happened to find a lost pliers I used so far and look for it I found out where I was. The feeling of grip was also good, the feeling of use was also satisfactory. I am thinking whether to make Nippa the same manufacturer (I'm still getting angry if I buy it because I do not have it yet) w)
This review is about item#07698117.
Electrical construction
5
From Japan
On 2012-10-07 06:37:49
For 225 mm, 22 sq CVT (single wire) can be cut in the calc. The feeling of tiredness of the hand is also less than other things. Design is also good.