Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Powerful Cutting Nipper
  • High-Grade Powerful Cutting Nipper
  • High-Grade Powerful Cutting Nipper

High-Grade Powerful Cutting Nipper 360HG200

4.00 (4)
Item.#
07698144
Mfr.#
360HG200
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
330
TRUSCO Part Number
354-1096
Cutting Capacity (phi mm) Copper Wire
3.5
Cutting Ability (phi mm) Piano Wire
0.8
Overall Length (mm)
200 (8inch)
Purpose
Metal wire cutting, Metal wire cutting
Cutting Capacity (phi mm) Steel Wire
3.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Electric construction etc.
5
From Japan
On 2016-08-22 22:03:21
As expected it is a product of Victor Company. Easy to use, easy to hold. And it is outstanding sharpness. I bought it for a moment.
This review is about item#37150513.
Wiring work
1
From Japan
On 2016-04-01 23:09:33
I have been using VICTOR 35 years ago. Have not recently cut sharpness?
This review is about item#07698135.
Installation work of the air conditioner
5
From Japan
On 2015-11-24 23:52:13
Excellent sharpness, easy to use Nippa familiar with the hand.
This review is about item#37150513.
Electrical construction
5
From Japan
On 2014-03-28 12:23:16
Easy to use
This review is about item#07698144.