Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Powerful Cutting Nipper, Thin Cutting E
  • High-Grade Powerful Cutting Nipper, Thin Cutting E
  • High-Grade Powerful Cutting Nipper, Thin Cutting E

High-Grade Powerful Cutting Nipper, Thin Cutting E 361HG175

5.00 (2)
Item.#
07698153
Mfr.#
361HG175
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
175 (7inch)
Application
Metal wire cutting
Cutting Capacity (phi mm) Steel Wire
2.0
TRUSCO Part Number
354-1118
Cutting Capacity (phi mm) Copper Wire
3.0
Weight (g)
250
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-10-20 17:08:38
It is preeminent sharpness The tool which the professional has is like this, I will replace it when the light leaking from the gap even if the teeth are aligned even a little, I will not lend it to an amateur absolutely
This review is about item#37150522.
Electrical construction
5
From Japan
On 2016-01-23 15:24:32
I used Victor and Mary all the way for pliers.
This review is about item#37150522.