Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Powerful Cutting Nipper, Thin Cutting E
  • High-Grade Powerful Cutting Nipper, Thin Cutting E
  • High-Grade Powerful Cutting Nipper, Thin Cutting E

High-Grade Powerful Cutting Nipper, Thin Cutting E 361HG200

5.00 (2)
Item.#
07698162
Mfr.#
361HG200
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
330
TRUSCO Part Number
354-1126
2014 TRUSCO Published Page
2-0563
Cutting Capacity (phi mm) Steel Wire
2.5
Overall Length (mm)
219
Purpose
Metal wire cutting, Metal wire cutting
Cutting Capacity (phi mm) Copper Wire
3.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-10-20 17:08:38
It is preeminent sharpness The tool which the professional has is like this, I will replace it when the light leaking from the gap even if the teeth are aligned even a little, I will not lend it to an amateur absolutely
This review is about item#37150522.
Electrical construction
5
From Japan
On 2016-01-23 15:24:32
I used Victor and Mary all the way for pliers.
This review is about item#37150522.