NoteBuy more than* S$200* and get FREE SHIPPING

  • VA WIRE STRIPPER (ULTIMATE)
  • VA WIRE STRIPPER (ULTIMATE)
  • VA WIRE STRIPPER (ULTIMATE)

VA WIRE STRIPPER (ULTIMATE) 6003VA

4.00 (3)
Item.#
07698205
Mfr.#
6003VA
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Wire Diameter and Nominal Area of Section
2 core (phi1.6mm, phi2.0mm) VVF (VA wire, F cable) 600V PVC insulation sheathed cable 3 core (phi1.6mm, phi2.0mm) EM-EEF, EEF/F (eco wire) 600V polyethylene insulation heat-resistant polyethylene sheath cable
Weight (g)
350
Application
Wire cutting and peeling
Grip Diameter (phi mm)
114
Overall Length (mm)
185
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2016-04-20 22:03:09
Easy peeling
This review is about item#07698205.
Electrical wiring work
5
From Japan
On 2013-06-17 05:54:45
There is also a recommendation of the veteran members of the re-employment, to beginners use is the most! ! Purchase in fact that.
This review is about item#07698205.
Indoor wiring work
3
From Japan
On 2010-09-23 22:42:50
When the MVA-3A of Marvell is the 2.0 was not towards, but this is towards properly.
This review is about item#07698205.