Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Cutter
  • Multi Cutter
  • Multi Cutter

Multi Cutter VM29

4.00 (2)
Item.#
07698223
Mfr.#
VM29
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Cutting Material
HIVP pipe, Crosslinked polyethylene pipe, VE pipe, polybutylen pipe, CPVC, silicon hose, resin hose for high pressure, wire guard, protector
Weight (g)
200
Caution
VP pipes can be cut but the blade gets damaged easily so please do not do so. Be sure to cut HIVP and VE pipes slowly.
Cutting Capability (mm)
phi5-phi34
Overall Length (mm)
200
Application
Cutting of resin pipes
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
3
From Japan
On 2017-06-30 10:36:35
Usability is good. I think that it would be awesome if a replacement blade is attached.
This review is about item#7698223.
Cutting of crosslinked poly
5
From Japan
On 2016-06-20 20:06:36
A thin polypipe can be cut off.
This review is about item#07698223.